UV Self Check A, 2/4 sec. FFRT
Mfr # 72DUVS4
Zoro # G0345009
product price: $5,064.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FIREYE
Product Type
Flame Sensor
Manufacturers Warranty Length
1.5 yr
OEM Replacement Brand
Fireye
Application
Burner Management System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72DUVS4
Zoro #
G0345009
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1.5 yr
Details
Item
Amplifier Module
Fits Brand
FIREYE
Product Type
Flame Sensor
OEM Replacement Brand
Fireye
Application
Burner Management System
Input Voltage
560V AC
Electrical Connection Type
Plug-In
Compatible with Brand
Fireye
Compatible with Manufacturer Model Number
70D10, 70D20, 70D30, 70D40, 70D41
Compatible Manufacturer Part Number
70D10, 70D20, 70D30, 70D40, 70D41
Compatible with Mfr. Model No.
70D10, 70D20, 70D30, 70D40, 70D41
For Use with Mfr Model Number
70D10, 70D20, 70D30, 70D40, 70D41
Compatible Manufacturer Model Number
70D10, 70D20, 70D30, 70D40, 70D41
For Use With Mfr. Model Number
70D10, 70D20, 70D30, 70D40, 70D41
Compatible with Manufacturer Model No.
70D10, 70D20, 70D30, 70D40, 70D41
Compatible Pump Manufacturer Part Number
70D10, 70D20, 70D30, 70D40, 70D41
Compatible Mfr. Model Number
70D10, 70D20, 70D30, 70D40, 70D41
Description
Amplifier Module, Electrical Connection Type Plug-In, Compatible with Brand Fireye, Compatible with Manufacturer Model Number 70D10, 70D20, 70D30, 70D40, 70D41, Product Type Flame Sensor, Application Burner Management System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.