Zoro Homepage

Valve/Damper Actuator

  • Mfr # FX04-1

  • Zoro # G0345648


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Fits Brand
Fireye
Motor Mounting Position
Any
Weight
2.27 lb
Length Less Shaft
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX04-1
Zoro #
G0345648
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
4 1/2 in
Shaft Dia.
7/8 in
Overall Length
4 15/16 in
Manufacturers Warranty Length
18 mo

Details

Item
CES Servo Motor
Voltage
24V DC
Fits Brand
Fireye
Motor Mounting Position
Any
Weight
2.27 lb
Motor Shaft Rotation
CW/CCW
OEM Replacement Brand
Fireye
Motor Mounting Type
Brackets, Couplers
Standards
CE, cULus, FM Approved
Max. Ambient Temp.
140 Degrees F
Application
Industrial
Duty Cycle
Continuous

Description

Single Phase, Not Applicable HP, Nameplate RPM Not Applicable, Full Load Amps 5VA, Not Applicable Frame, OEM Replacement Brand Fireye, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Mounting Type T-Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.