Valve/Damper Actuator
Mfr # FX04
Zoro # G0345593
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Fits Brand
Fireye
Manufacturers Warranty Length
18 mo
Motor Mounting Position
Any
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FX04
Zoro #
G0345593
UPC #
-
Country of Origin
Slovakia
Dimensions
Manufacturers Warranty Length
18 mo
Length Less Shaft
4 1/2 in
Shaft Dia.
7/8 in
Overall Length
4 15/16 in
Details
Item
CES Servo Motor
Voltage
24V DC
Fits Brand
Fireye
Motor Mounting Position
Any
Application
Industrial
Motor Shaft Rotation
CW/CCW
Weight
2.27 lb
Duty Cycle
Continuous
Max. Ambient Temp.
140 Degrees F
OEM Replacement Brand
Fireye
Motor Mounting Type
Brackets, Couplers
Standards
CE, cULus, FM Approved
Description
Single Phase, Not Applicable HP, Nameplate RPM Not Applicable, Full Load Amps 5VA, Not Applicable Frame, OEM Replacement Brand Fireye, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Mounting Type T-Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.