Valve/Damper Actuator
Mfr # FX20-1
Zoro # G0345508
original price: $1,463.99
8% off
new price: $1,332.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Fits Brand
Fireye
Motor Mounting Type
Brackets, Couplers
Max. Ambient Temp.
140 Degrees F
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FX20-1
Zoro #
G0345508
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
6 11/16 in
Manufacturers Warranty Length
18 mo
Details
Item
CES Servo Motor
Voltage
24V DC
Fits Brand
Fireye
Motor Mounting Type
Brackets, Couplers
Max. Ambient Temp.
140 Degrees F
Application
Industrial
Motor Mounting Position
Any
Duty Cycle
Continuous
OEM Replacement Brand
Fireye
Standards
CE, cULus, FM Approved
Motor Shaft Rotation
CW/CCW
Weight
5.43 lb
Description
Single Phase, Not Applicable HP, Nameplate RPM Not Applicable, Full Load Amps 15 VA, Not Applicable Frame, OEM Replacement Brand Fireye, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Mounting Type T-Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.