Zoro Homepage

Valve/Damper Actuator

  • Mfr # FX20

  • Zoro # G0345541


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Fits Brand
Fireye
Standards
CE, cULus, FM Approved
Motor Mounting Type
Brackets, Couplers
Overall Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX20
Zoro #
G0345541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Manufacturers Warranty Length
18 mo
Length Less Shaft
6 11/16 in
Shaft Dia.
7/8 in

Details

Item
CES Servo Motor
Voltage
24V DC
Fits Brand
Fireye
Standards
CE, cULus, FM Approved
Motor Mounting Type
Brackets, Couplers
Max. Ambient Temp.
140 Degrees F
OEM Replacement Brand
Fireye
Weight
5.43 lb
Application
Industrial
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Any

Description

Single Phase, Not Applicable HP, Nameplate RPM Not Applicable, Full Load Amps 15 VA, Not Applicable Frame, OEM Replacement Brand Fireye, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Mounting Type T-Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.