Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Standard Blue Split Welder, Wing Thumb, Reinforced Palm, Full Sock Lined, Kelvar Thread, 12PK

  • Mfr # 7130B

  • Zoro # G222601013


product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns

Key Features

Palm Material
Cotton, Premium Select Shoulder Leather
Thumb Style
Wing Thumb
Glove Length
14 in
Application
Construction, Iron/Steel Work, General Welding, Contractors
Color
Blue/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7130B
Zoro #
G222601013
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Length
14 in

Details

Palm Material
Cotton, Premium Select Shoulder Leather
Thumb Style
Wing Thumb
Application
Construction, Iron/Steel Work, General Welding, Contractors
Color
Blue/Orange
Series
7130B

Description

14" Standard Grade Blue split welder, wing thumb with reinforced palm, full sock lined, Kelvar thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.