Zoro Homepage

Black Fully Coated PVC, Smooth Finish, 10" Gauntlet, Interlock Lining, Single Dip, 12PK

  • Mfr # 7010

  • Zoro # G622601101


product price: $44.25
/pk 12, $3.69/ea

Key Features

Glove Length
10 in
Application
Food Processing, Manufacturing, Industrial, Janitorial, Chemical Processing, Food Service
Series
701
Color
Black
Glove Coating Material
Coated PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010
Zoro #
G622601101
UPC #
-
Country of Origin
China

Dimensions

Glove Length
10 in
Thickness
Single dipped

Details

Application
Food Processing, Manufacturing, Industrial, Janitorial, Chemical Processing, Food Service
Series
701
Color
Black
Glove Coating Material
Coated PVC

Description

Black fully coated PVC, smooth finish, 10" Gauntlet, Interlock lining, single dip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.