This item is Discontinued.

Firm Touch 6040, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue 6040 (L)

This item is Discontinued.

Firm Touch

6040, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (Discontinued)

Mfr # 6040 (L)
Zoro # G303448872
UPC # 810007198255
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6040 (L)
Zoro #
G303448872
UPC #
810007198255
Country of Origin
Thailand

Dimensions

Size
Large
Palm Thickness
4 mil
Length
9 3/4 in

Details

Item
Nitrile Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
6040
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Silicone-Free
No

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Elite Safety Firm Touch, Disposable Glove Type Industrial, Glove Materials Nitrile, Grain, Nominal Palm Thickness 4 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9 3/4 in, Powder-Free, Non-Sterile, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.