This item is Discontinued.

Firman Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge H08051

This item is Discontinued.

Firman

Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (Discontinued)

Mfr # H08051
Zoro # G010026684
UPC # 840876180518
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H08051
Zoro #
G010026684
UPC #
840876180518
Country of Origin
China

Details

Engine Brand
Firman
Item
Portable Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
8,000 W/7,250 W
Surge Watts
10,000 W/9,050 W
Rated Voltage
120/240V AC
Starter Type
Electric, Recoil
Generator Amps
50/30/20
Generator Run Time @ 1/2 Load
12 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Material
Steel

Description

The H08051 is a 10000 watt powerhouse. Though large in size, this beast runs at 74dB and is California emissions certified. Our Max Pro Series 439cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. 8 gallon fuel tank provides 12hrs of run-time. Starting is as easy as the push of a button with an electric-start system. All Hybrid Series run on gas or propane, giving you flexibility. The H08051 has a 5.5ft propane hose for convenience using larger propane tanks and includes a 10 in. wheel-kit and high leverage folding handle. Easy information is at your fingertips with a 3-in-1 data minder measuring Hrs, Volts, and Hertz. Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.