Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3' Heavy Duty TT-30P to 3 5-20R Short Power Cord

  • Mfr # 1115

  • Zoro # G409959289


product price: $54.65
/ea

Key Features

Cord Length
3'
Jacket Color
Black
Standards
US/California/Canada
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115
Zoro #
G409959289
UPC #
840876100493
Country of Origin
China

Dimensions

Cord Length
3'

Details

Item
Generator Power Cord
Jacket Color
Black
Standards
US/California/Canada

Description

Go all out with household-plug-anythings! This TT-30P plug has three 5-20R household outlets allowing plug in capabilities to many add-ons and accessories of power needed. With 30A of power, the 1115 also has individual breakers on each outlet to ensure you safely keep the powering running.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.