This item is Discontinued.

Firman Portable Inverter Generator, 3,650 W Rated, Recoil Start WH03041

This item is Discontinued.

Firman

Portable Inverter Generator, 3,650 W Rated, Recoil Start (Discontinued)

Mfr # WH03041
Zoro # G310026704
UPC # 840876130414
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH03041
Zoro #
G310026704
UPC #
840876130414
Country of Origin
China

Details

Item
Portable Inverter Generator
Generator Rated Watts
3,650 W
CARB Compliant
Yes
Generator Voltage
120V AC
Material
Steel
Generator Fuel Type
Gasoline/Liquid Propane
Generator Starter Type
Recoil

Description

For the best of both worlds, the WH03041 is a 3300 watt 30A recoil start RV ready generator that is California and Canada emissions certified. As a Whisper Hybrid Dual Fuel Series, the WH03041 runs at a quiet 58dB - well below National Park standards and can use either gasoline or propane. With a 1.8 gallon tank, this beauty will run for 9hrs. Our Max Pro Series 171cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. Easy access points are at the front including power, choke, and ECO mode. Enjoy clean, quiet power on the go with the WH03041.Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.