This item is Discontinued.

Firman Portable Generator, 3,650 W Rated, Electric; Wireless Remote Start P03612

This item is Discontinued.

Firman

Portable Generator, 3,650 W Rated, Electric; Wireless Remote Start (Discontinued)

Mfr # P03612
Zoro # G410026697
UPC # 840876136126
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P03612
Zoro #
G410026697
UPC #
840876136126
Country of Origin
China

Details

Item
Portable Generator
Generator Rated Watts
3,650 W
CARB Compliant
No
Material
Steel
Generator Voltage
120/240V AC
Generator Starter Type
Electric; Wireless Remote

Description

The FIRMAN P03612 is part of one of our most popular series of powerful generators. With 3650 watts running at 67dB, the P03612 is a remote start generator with 30A plugs, 8 in. wheel kit, folding handle, and is Canada emissions certified. Our Max Pro Series 208cc engine runs cool and efficiently thanks to the Phoenix Fat Head Block. Equipped with a 5-gallon fuel tank, this generator will run for 14hrs. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, Hours of Run Time and low oil indicator. Convenience and power truly are wrapped up in one for the P03612. Get the job done!Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.**THIS PRODUCT IS NOT CERTIFIED TO SHIP TO CALIFORNIA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.