Shop FIRMAN

Portable Generator Parallel Kit, 6,000 W Rated, 120V AC, 50 A/30 A A

  • Mfr # 1210

  • Zoro # G410026703


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Generator Amps
50 A/30 A
Generator Rated Watts
6,000 W
CARB Compliant
Yes
Material
Plastic
Rated Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1210
Zoro #
G410026703
UPC #
840876140482
Country of Origin
China

Details

Item
Portable Generator Parallel Cable Kit
Generator Amps
50 A/30 A
Generator Rated Watts
6,000 W
CARB Compliant
Yes
Material
Plastic
Rated Voltage
120V AC

Description

The FIRMAN Parallel Kit almost doubles your power by connecting two FIRMAN Inverter generators together. It can combine any two Inverters from our FIRMAN Inverter family, whether that be our smaller 2100 Watts to our larger 3300 watt generators. Integrated outlet covers come standard on our parallel kit to protect the outlets from dust and debris. We've also included an LED light under each outlet for improved visibility anytime. The 1210 parallel kit features one 50 Amp 14-50R outlet and one 30 Amp TT-30R outlet.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.