This item is Discontinued.

Firman Portable Generator, 7,125 W Rated, 120/240V AC H05751

Portable Generator, 7,125 W Rated, 120/240V AC (Discontinued)

  • Mfr # H05751
  • Zoro # G510026696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H05751
Zoro #
G510026696
UPC #
840876157510
Country of Origin
China

Details

Item
Portable Generator
Generator Rated Watts
7,125 W
CARB Compliant
Yes
Generator Voltage
120/240V AC
Material
Steel

Description

ncredible power and impressive efficient performance. The H05751 Hybrid Dual Fuel portable generator is ready when you are. Best for backup power and work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.