Shop FIRMAN
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Generator, Gasoline, 5,700 W Rated, 7,125 W Surge, Recoil Start, 120/240V AC, 30/20 A
- Mfr # P05701
- Zoro # G710026700
product price:Â
$
849.99
/ea
Key Features
Engine Brand
Firman
Fuel Type
Gasoline
Generator Rated Watts
5,700 W
Surge Watts
7,125 W
Rated Voltage
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P05701
- Zoro #
- G710026700
- UPC #
- 840876157015
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 5,700 W
- Surge Watts
- 7,125 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Recoil
- Generator Amps
- 30/20
- Generator Run Time @ 1/2 Load
- 13 hr
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- No
- Material
- Steel
Description
The FIRMAN P05701 is a powerful 7125 watt 30A power generator. Our Max Pro Series 389cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. The P05701 runs at 72dB with an 8 gallon fuel tank provides a whopping 12hrs of run-time. For ultimate portability, the P05701 includes a 10 in. wheel-kit and high leverage folding handle. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, hrs and low oil indicator. With a durable roll cage frame design, the P05701 is built for work! Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.