Shop LIFTCHARGER
See all product information
Create Account
4000-8500 Watt Generator Interlock Kit w/ Inlet Box and 30Amp Breaker for Square D Homeline Panel
- Mfr # K30ASS-INL-HOM250
- Zoro # G515086398
product price:
$
108.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Copper, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K30ASS-INL-HOM250
- Zoro #
- G515086398
- UPC #
- -
- Country of Origin
- China
- Material
- Plastic, Copper, Steel
- Breaker Series
- Square D Homeline
- Capacity
- 30A 4000-8500W Generator
Description
IMPORTANT: Check and compare your load center model and capacity, also generator outlets to this listing prior to purchasing!
- • IMPORTANT: Please check your load center model and generator outlets per last image of this listing prior to purchasing.
- • Generator interlock kit with 30 Amp 2-pole circuit breaker and 30 Amp inlet box combo kit for Square D Homeline 150 - 225 Amp panel.
- • Fit Homeline series G and S main breaker panel. No need for transfer switch kit.
- • This generator interlock kit Includes: (1) Homeline 2-Pole 30 Amp Circuit Breaker, (1) 30A Generator Power Inlet Box - NEMA L14-30P socket (1) Interlock bracket, (2) Retaining bracket for QO and HOM breakers, (1) Hole drilling template, hardware, wiring diagram and (2) Interlock translation labels.
- • 30 Amp inlet box features steel construction with powder coat, weather proof, LED indicator light. Suitable for 4000 to 8500 Watt (4000-7500 Running Watt) generators.
Restrictions
WARNING:
This product can expose you to chemicals including Lead subacetate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.