
Accessories Series Power Cord with Storage Strap, Male, Female, 10 ga Wire, 25 ft L
Mfr # 1105
Zoro # G216044154
product price:Â $167.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1105
Zoro #
G216044154
UPC #
840876100479
Country of Origin
China
Description
Firman Accessories Power Cord with Storage Strap, Heavy-Duty, Wire Size: 10 ga, 25 ft L, Conductor Material: Copper, Sheath Material: PVC, Sheath Color: Black/Yellow, Connection A: Male, Connection B: Female, 125 V, 30 A, IP Rating: 5-20R, L5-30P
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.