This item is Discontinued.

Firman Hybrid Portable Generator, Gasoline/LPG, 7250 Rated, 8000 Surge, Electric/Recoil Start, 120/240VAC FGH08051

Hybrid Portable Generator, Gasoline/LPG, 7250 Rated, 8000 Surge, Electric/Recoil Start, 120/240VAC (Discontinued)

  • Mfr # FGH08051
  • Zoro # G6510581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGH08051
Zoro #
G6510581
UPC #
840876180518
Country of Origin
China

Dimensions

Width
27-1/2"

Details

Generator Engine Brand
Firman
Item
Generator,Hybrid,Dual 10,000/8,000W
Generator Fuel Type
Gasoline/LPG
Generator Rated Watts
8000/7250
Surge Watts
10,000/9050
Generator Voltage
120/240VAC
Generator Starter Type
Electric/Recoil
Generator Amps
50/30/20

Description

Generator,Hybrid,Dual 10,000/8,000W

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.