Shop FIRMAN
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
Hybrid Series Dual Fuel Portable Generator with Co-Alert, 33 A, 120/240V, Gasoline, LPG, 8 gal Tank
- Mfr # H08052
- Zoro # G022433500
product price:
$
2,109.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H08052
- Zoro #
- G022433500
- UPC #
- 840876180525
- Country of Origin
- China
Description
Experience Safety Like Never Before with CO Alert! The H08052 Dual Fuel Portable Generator doesn't just deliver unbeatable power - it also prioritizes your safety. Equipped with CO Alert technology, it provides an extra layer of protection against carbon monoxide exposure, ensuring peace of mind for you and your loved ones. When it comes to reliable power, the H08052 stands tall as a 10,000-watt powerhouse. Don't be fooled by its size - this beast operates at a mere 74dB. Under the hood, our Max Pro Series 439cc engine boasts a revolutionary Phoenix Fat Head Block, ensuring cool and efficient operation. With an 8-gallon fuel tank, enjoy an impressive 12 hours of uninterrupted power. Say goodbye to the hassle of manual starts - with the electric-start system, power-up is just a button-push away. Need options? Our Hybrid Series runs on both gas and propane, offering you the ultimate in flexibility.For added convenience, the H08052 comes complete with a 5.5ft propane hose for use with larger tanks. And don't fret about transport - the included 10” wheel-kit and high leverage folding handle make it a breeze. Stay in the know with our 3-in-1 data minder, keeping track of Hours, Volts, and Hertz right at your fingertips. And the best part? Everything you need is right in the box - oil, funnel, operator's manual, and spark plug wrench. Get ready to power up your world!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.