Shop FIRMAN
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Electric, Recoil, Wireless Remote Start
- Mfr # FI376147
- Zoro # G510837254
product price:Â
$
1,655.99
/ea
Key Features
Engine Brand
Firman
Fuel Type
Gasoline
Surge Watts
3,650 W
Rated Voltage
120V AC
Starter Type
Electric, Recoil, Wireless Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FI376147
- Zoro #
- G510837254
- UPC #
- 758218907863
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,300 W
- Surge Watts
- 3,650 W
- Rated Voltage
- 120V AC
- Starter Type
- Electric, Recoil, Wireless Remote
- Generator Amps
- 30/20/8.3
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.