Portable and Inverter Generator, 3,000 W Rated, 3,300 W Surge, 30 A/20 A/8.3 A A

  • Mfr # FI378155

  • Zoro # G010837228


product price:  $1,609.99
/ea
Free Shipping & Returns

Key Features

Generator Rated Watts
3,000 W
Surge Watts
3,300 W
Generator Amps
30 A/20 A/8.3 A
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI378155
Zoro #
G010837228
UPC #
758218641316
Country of Origin
China

Details

Item
Portable and Inverter Generator
Generator Rated Watts
3,000 W
Surge Watts
3,300 W
Generator Amps
30 A/20 A/8.3 A
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Generator Fuel Type
Gasoline
Generator Starter Type
Recoil
Generator Voltage
120V AC
Generator Engine Brand
Firman

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.