This item is Discontinued.

Firman Portable Generator, Gasoline, 1050 Rated, 1300 Surge, Recoil Start, 120VAC, 20 FGP01001

Portable Generator, Gasoline, 1050 Rated, 1300 Surge, Recoil Start, 120VAC, 20 (Discontinued)

  • Mfr # FGP01001
  • Zoro # G6510609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGP01001
Zoro #
G6510609
UPC #
840876110041
Country of Origin
China

Dimensions

Width
13"

Details

Generator Engine Brand
Firman
Item
Generator,Performance,Gas,1300/1050W
Generator Fuel Type
Gasoline
Generator Rated Watts
1050
Surge Watts
1300
Generator Voltage
120VAC
Generator Starter Type
Recoil
Generator Amps
20

Description

Generator,Performance,Gas,1300/1050W

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.