Shop FIRMAN
See all product information
Create Account
Portable and Inverter Generator, Gasoline, 3,000 W Rated, 3,300 W Surge, 30/20/2.1 A
- Mfr # W03083
- Zoro # G4100379
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Firman
Fuel Type
Gasoline
Generator Rated Watts
3,000 W
Surge Watts
3,300 W
Rated Voltage
120V AC/12V DC/5V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W03083
- Zoro #
- G4100379
- UPC #
- 840876130834
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,000 W
- Surge Watts
- 3,300 W
- Rated Voltage
- 120V AC/12V DC/5V DC
- Starter Type
- Electric, Recoil, Wireless Remote
- Generator Amps
- 30/20/2.1
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
Description
REMOTE START GAS POWERED 3300/3000 WATT WHISPER SERIES EXTENDED RUN TIME INVERTER GENERATOR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.