Portable Generator, Gasoline, 1,700 W Rated, 2,100 W Surge, Recoil Start, 120V AC, 13.3 A
- Mfr # FMNW01784
- Zoro # G404061772
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Firman
Fuel Type
Gasoline
Generator Rated Watts
1,700 W
Surge Watts
2,100 W
Rated Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMNW01784
- Zoro #
- G404061772
- UPC #
- 840876117842
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 1,700 W
- Surge Watts
- 2,100 W
- Rated Voltage
- 120V AC
- Starter Type
- Recoil
- Generator Amps
- 13.3
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- 80cc engine with low oil shut off and cast iron sleeve
- Less than 3% Low THD-Clean power
- Multi feature control panel with covered outlets
- Parallel Capable (parallel cables not provided)
- Reliable Recoil Start
- Digital Automatic Voltage Regulator
- Power Stream Alternator
- Phoenix Fat Head Block for Enhanced Engine Efficiency
- Whisper Series Muffler
- USDA Forest Service approved Spark Arrester
- Wattage: 2100 & 1700W
- AC Voltage: 120V
- Frequency: 60 Hz
- Weight: 51.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.