I211 Gauze Dressing Pads 3 x3 10/box
- Mfr # I211
- Zoro # G703896556
product price:Â
$
29.55
/ea
Key Features
Width
3 in
Length
3 in
Features
Sterile; Absorbent
Application
Wound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I211
- Zoro #
- G703896556
- UPC #
- 92265092111
- Country of Origin
- China
- Item
- Gauze Sponge
- Features
- Sterile; Absorbent
- Application
- Wound
Dimensions
- Width
- 3 in
- Length
- 3 in
Description
Stand-alone packaging for larger size first aid kits and cabinets. Wound dressing sterile gauze dual pad packs.
Type: Gauze-Sterile Pad. Width: 3" Length: 3" For Use With: First Aid Cabinet Refills.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.