10 gal Trash Bags, 24 in x 24 in, Super Heavy-Duty, 1.2 mil, Red

  • Mfr # M904

  • Zoro # G1662057


product price:  $226.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Color
Red
Capacity
10 gal
Width
24 in
Material
Plastic
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M904
Zoro #
G1662057
UPC #
092265904995
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Size
24 in x 24 in
Thickness
1.2 mil
Overall Width
24 in

Details

Item
Trash Bags
Color
Red
Capacity
10 gal
Material
Plastic
Legend
Infectious Waste
Strength Rating
Super Heavy-Duty
Scent
Fragrance Free
Bag Closure Type
Easy Tie
Package Configuration
Flat Pack
Trash Bag Color Family
Red
Seal
Bag Tie
Trash Bag Material
Plastic
Max. Load
40 lb
Bags Per Roll
Not a Roll
Max. Temperature
Not Autoclavable
Bottom Seal Type
Star
Bag Product Grouping
Biohazard Bags
Product Type
Biohazard Bags

Description

Biohazard Bags, Capacity 10 gal, Trash Bag Material LDPE, Thickness 1.2 mil, Color Red, Bag Closure Type Tie Flaps, Width 24 in, Height 24 in, Max. Load 40 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Infectious Waste, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.