Zoro Homepage

5-Day Personal Protection Kit

  • Mfr # 91227

  • Zoro # G804418398


product price: $17.99
/ea

Key Features

Color
Blue, Clear
Includes
Gloves, Masks, Surface Wipes, Hand Sanitizer, Disposable Thermometer
Width
6 in
Height
9 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91227
Zoro #
G804418398
UPC #
92265912273
Country of Origin
China

Dimensions

Width
6 in
Height
9 in
Depth
2 in

Details

Item
First Aid Kit
Color
Blue, Clear
Includes
Gloves, Masks, Surface Wipes, Hand Sanitizer, Disposable Thermometer
Number of Pieces
22

Description


Product is not intended for and cannot be used by health care personnel in health care settings.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.