Zoro Homepage

Adhesive Bandage, Paperboard Box, 20 Components

  • Mfr # FAE-3041

  • Zoro # G1926257


product price: $6.59
/pk 20, $0.33/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
20
Housing Type
Box
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3041
Zoro #
G1926257
UPC #
092265341004
Country of Origin
United States

Dimensions

Width
1.88 in
Length
2 1/8 in
Height
4 in
Depth
2.19 in
Bandage Length
2 7/8 in
Bandage Width
1 7/8 in

Details

Item
Adhesive Bandage
Color
White
Housing Material
Paperboard
Number of Components
20
Housing Type
Box
Standards
ANSI/ISEA Z308.1-2015
First Aid Kit Type
Refill
Features
Fingertip Blue Metal Detectable Fabric Bandages, 20ct
First Aid ANSI Kit Type
I, II
Glow-in-the-Dark
No
Waterproof
No
Latex Content
Latex Free
Unitized
Unitized
Bandage Color
White
Bandage Material
Fabric
Water Resistance
Not Water Resistant
Number of Bandages Included
20
Bandage Shape
Fingertip
Compatible Manufacturer Part Number
90830, 90831, 91132
Sterility
Sterile
Color Coded
Yes
ANSI Standard Met
ANSI Z308.1-2015
Metal Detectability
Metal Detectable

Description

Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Fingertip, Bandage Width 1 7/8 in, Bandage Length 2 7/8 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 90830, 90831, 91132, Compatible Grainger Part Number 796J65, 796J66, 796J81, Package Length 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.