Zoro Homepage

Adhesive Bandage, Paperboard Box, 20 Components

  • Mfr # FAE-3130

  • Zoro # G1926309


product price: $4.95
/pk 20, $0.25/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
20
Housing Type
Box
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3130
Zoro #
G1926309
UPC #
00092265610223
Country of Origin
China

Dimensions

Width
1.88 in
Height
4 in
Depth
2.25 in
Bandage Length
2 7/8 in
Bandage Width
1 7/8 in

Description

Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Knuckle, Bandage Width 1 7/8 in, Bandage Length 2 7/8 in, Metal Detectable Metal Detectable, Unitized Bulk, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Type Box, Package Width 1 7/8 in, Bandage Color White, Package Height 4 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.