Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Bandage, Paperboard Box, 20 Components

  • Mfr # FAE-3140

  • Zoro # G1926318


product price: $4.49
/pk 10, $0.45/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
20
Housing Type
Box
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3140
Zoro #
G1926318
UPC #
092265314077
Country of Origin
China

Dimensions

Width
1.88 in
Length
2 1/8 in
Height
3 in
Depth
2.5 in
Bandage Length
2 7/8 in
Bandage Width
1 7/8 in

Details

Item
Adhesive Bandage
Color
White
Housing Material
Paperboard
Number of Components
20
Housing Type
Box
Standards
ANSI/ISEA Z308.1-2015
Glow-in-the-Dark
No
First Aid Kit Type
Refill
Features
Fingertip Blue Metal Detectable Foam Bandages, 20ct
First Aid ANSI Kit Type
I, II
Waterproof
No
Latex Content
Latex Free
Unitized
Bulk
Bandage Color
Blue
Bandage Material
Fabric
Water Resistance
Not Water Resistant
Bandage Shape
Fingertip
Sterility
Sterile
Number of Bandages Included
20
Color Coded
Yes
ANSI Standard Met
ANSI Z308.1-2015
Metal Detectability
Metal Detectable

Description

Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 20, Bandage Shape Fingertip, Bandage Width 1 7/8 in, Bandage Length 2 7/8 in, Metal Detectable Metal Detectable, Unitized Bulk, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 2 1/8 in, Package Type Box, Package Width 1 7/8 in, Bandage Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.