Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Bandage, Paperboard Box, 25 Components

  • Mfr # FAE-3110

  • Zoro # G1926327


product price: $6.35
/pk 25, $0.25/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
25
Housing Type
Box
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3110
Zoro #
G1926327
UPC #
092265311076
Country of Origin
China

Dimensions

Width
1.88 in
Height
4 in
Depth
1.5 in
Bandage Width
1 in
Bandage Length
3 in

Details

Item
Adhesive Bandage
Color
White
Housing Material
Paperboard
Number of Components
25
Housing Type
Box
Standards
ANSI/ISEA Z308.1-2015
Glow-in-the-Dark
No
First Aid Kit Type
Refill
First Aid ANSI Kit Type
I, II
Features
Blue Metal Detectable Foam Bandages, 1" x 3", 25ct
Latex Content
Latex Free
Waterproof
No
Unitized
Unitized
Bandage Color
White
Bandage Material
Fabric
Number of Bandages Included
25
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
90830, 90831, 90834, 90835
Bandage Shape
Strip
Sterility
Sterile
ANSI Standard Met
ANSI Z308.1-2015
Color Coded
Yes
Metal Detectability
Metal Detectable

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 90830, 90831, 90834, 90835, Compatible Grainger Part Number 796J63, 796J64, Package Type Box, Package Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.