Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Bandage, Paperboard Box, 40 Components

  • Mfr # FAE-3101

  • Zoro # G1926263


product price: $6.15
/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
40
Housing Type
Box
Includes
(40) Bandages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3101
Zoro #
G1926263
UPC #
092265310109
Country of Origin
United States

Dimensions

Width
1.88 in
Height
3 in
Depth
2.44 in
Bandage Length
3 in
Bandage Width
1 in

Details

Item
Adhesive Bandage
Color
White
Housing Material
Paperboard
Number of Components
40
Housing Type
Box
Includes
(40) Bandages
Standards
ANSI/ISEA Z308.1-2015
First Aid ANSI Kit Type
I, II
Glow-in-the-Dark
No
For Use With
(40) Bandages
Features
Adhesive Plastic Bandages, 1" x 3", 40ct
First Aid Kit Type
Refill
Latex Content
Latex Free
Waterproof
No
Unitized
Unitized
Bandage Material
Fabric
Bandage Color
White
Sterility
Sterile
Compatible Manufacturer Part Number
90732, 90829, 90832, 90833
Water Resistance
Not Water Resistant
Number of Bandages Included
40
Bandage Shape
Strip
Color Coded
Yes
ANSI Standard Met
ANSI Z308.1-2015

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 90732, 90829, 90832, 90833, Compatible Grainger Part Number 796J63, 796J64, Package Type Box, Package Width 1 7/8 in, Bandage Color White, Package Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.