Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Bandage, Plastic, 3/4x3In, PK100

  • Mfr # G155

  • Zoro # G9509166


product price: $3.69
/pk 100, $0.04/ea

Key Features

Item - Adhesive Bandages
Strip Bandages
Color
Beige
Bandage Color
Beige
Package Type
Box
For Use With
First Aid Kits, Wound Care
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G155
Zoro #
G9509166
UPC #
092265071550
Country of Origin
Multiple

Dimensions

Length
3/4 in
Width
3 in
Package Width
2 1/2 in
Package Height
3 1/2 in
Bandage Width
3/4 in
Bandage Length
3 in
Package Length
3 1/4 in

Details

Item - Adhesive Bandages
Strip Bandages
Color
Beige
Bandage Color
Beige
Package Type
Box
For Use With
First Aid Kits, Wound Care
Material
Plastic
Bandage Material
Plastic
Includes
(100) 3/4 x 3 in Adhesive Bandages
Bandages Included
100
Latex Content
Latex Free
Metal Detectable
Not Metal Detectable
Waterproof
No
Water Resistant/Waterproof
None
Item
Adhesive Bandage
Industry Type
Healthcare
Standards
ANSI Z308.1-2015
Compatible Manufacturer Part Number
6135, 90572, 90573
Product Type
Strip Bandages
Unitized
Unitized
Bandage Shape
Strip
Water Resistance
Water Resistant
Number of Bandages Included
100
Sterility
Sterile

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 6135, 90572, 90573, Compatible Grainger Part Number 31DK02, 48ZE17, Package Length 3 1/4 in, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.