Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Bandage, Woven, 1 in. W, PK50

  • Mfr # G167

  • Zoro # G2538061


product price: $4.95
/pk 50, $0.10/ea

Key Features

Package Type
Box
Metal Detectable
Not Metal Detectable
Bandage Material
Fabric
Latex Content
Latex Free
Water Resistant/Waterproof
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G167
Zoro #
G2538061
UPC #
092265071673
Country of Origin
China

Dimensions

Length
3 in
Width
1 in
Bandage Width
1 in
Bandage Length
3 in
Package Length
3 1/4 in
Package Width
2 1/2 in
Package Height
3 1/2 in

Details

Package Type
Box
Metal Detectable
Not Metal Detectable
Bandage Material
Fabric
Latex Content
Latex Free
Water Resistant/Waterproof
Waterproof
Bandage Color
Beige
Material
Fabric
Standards
ANSI/ISEA Z308.1-2015
Includes
(50) 1 x 3 in Adhesive Bandages
Item - Adhesive Bandages
Strip Bandages
Color
Beige
Industry Type
Healthcare
Bandages Included
50
Item
Adhesive Bandage
For Use With
Wound Care
Waterproof
Yes
Unitized
Unitized
Product Type
Strip Bandages
Bandage Shape
Strip
Sterility
Sterile
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
6155, 6175
Number of Bandages Included
50

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 6155, 6175, Compatible Grainger Part Number 31DK03, 31DK04, Package Length 3 1/4 in, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.