Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Bandages, Fabric, 4 in. L, PK6

  • Mfr # 750014

  • Zoro # G4122861


product price: $1.55
/pk 6, $0.26/ea

Key Features

Material
Plastic, Fabric
Metal Detectable
Not Metal Detectable
Latex Content
Latex Free
Water Resistant/Waterproof
None
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750014
Zoro #
G4122861
UPC #
092265750141
Country of Origin
Multiple

Dimensions

Length
4 in
Width
5/8 in
Package Width
1 in
Bandage Length
3 in
Package Length
4 1/8 in
Package Height
5/8 in
Bandage Width
1 in

Details

Material
Plastic, Fabric
Metal Detectable
Not Metal Detectable
Latex Content
Latex Free
Water Resistant/Waterproof
None
Industry Type
Healthcare
Waterproof
No
Item
Adhesive Bandage
Bandages Included
6
Color
Yellow
Bandage Color
Beige
Package Type
Box
Bandage Material
Fabric
Item - Adhesive Bandages
Fingertip/Knuckle/Strip Bandages
Includes
(2) 1 x 3 in Plastic Bandages, Fabric Fingertip Bandage, Fabric Knuckle Bandage
For Use With
Wound Care
Standards
ANSI Z308.1-2015
Water Resistance
Not Water Resistant
Sterility
Sterile
Unitized
Unitized
Bandage Shape
Fingertip, Knuckle, Strip
Product Type
Bandage Assortment
Number of Bandages Included
4

Description

Adhesive Bandage, Product Type Bandage Assortment, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 4, Bandage Shape Fingertip, Knuckle, Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 1/8 in, Package Type Box, Package Width 1 in, Bandage Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.