Zoro Homepage

Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12

  • Mfr # M656

  • Zoro # G1825805


product price: $56.75
/pk 12, $4.73/ea

Key Features

Material
Cloth
Width
1 in
Waterproof
No
Adhesive
Yes
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M656
Zoro #
G1825805
UPC #
092265656993
Country of Origin
China

Dimensions

Width
1 in
Length
5 yd
Tape Width
1 in
Roll Length
5 yd

Details

Material
Cloth
Waterproof
No
Adhesive
Yes
Color
Tan
Standards
ANSI/ISEA Z308.1-2015
Item
Adhesive Elastic Tape
Industry Type
Healthcare
Package Type
Packet
Latex Content
Latex Free
Elasticity
Elastic
Sterility
Non-Sterile
Adhesiveness
Adhesive
Water Resistance
Not Water Resistant
Unitized
Bulk
Tape Material
Cloth
Tape Color
Tan

Description

Adhesive Elastic Tape, Tape Color Tan, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Type Packet, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.