
Adhesive Plastic Bandages, 1 x 3, PK100, 100PK
Mfr # 90097
Zoro # G005742117
product price: $7.79
/pk 100, $0.08/eaKey Features
Width
1"
Material
Plastic
Length
3"
Number of Pieces
100
Bandages Type
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90097
Zoro #
G005742117
UPC #
-
Country of Origin
China
Dimensions
Width
1"
Length
3"
Details
Material
Plastic
Item
Bandages
Number of Pieces
100
Bandages Type
Strip
Mounting
With Adhesive
Description
Wound dressing adhesive plastic bandages. Pliable vinyl is ventilated to aid healing. Stand alone packaging for larger size first aid kits and cabinets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.