Zoro Homepage

Air Splint, Half Leg, Clear, Plastic

  • Mfr # M5087

  • Zoro # G2967316


product price: $38.29
/ea

Key Features

Usage
Half Leg
Material
Plastic
Color
Clear
Length
25 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5087
Zoro #
G2967316
UPC #
092265508797
Country of Origin
United States

Dimensions

Length
25 in
Overall Length
17 in
Overall Width
5/8 in

Details

Item
Inflatable Splint
Usage
Half Leg
Material
Plastic
Color
Clear
Industry Type
Healthcare
Product Type
Inflatable Splint
Number of Splints
1
Intended Body Location
Half Leg

Description

Inflatable Splint, Usage Half Leg, Color Clear, Material Plastic, Length 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.