Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcohol Cleansing Pads, 1-1/4x2-5/8, PK100

  • Mfr # H305

  • Zoro # G9504704


product price: $3.75
/pk 100, $0.04/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Size
2 1/4 in x 1 1/8 in
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H305
Zoro #
G9504704
UPC #
092265083058
Country of Origin
China

Dimensions

Size
2 1/4 in x 1 1/8 in
Package Length
4 1/4 in
Package Width
3 1/2 in
Package Height
4 3/8 in

Details

Item
Topical Antiseptic Wipes
Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
100
Package Type
BOX
Industry Type
Healthcare
Application
Antiseptics
Standards
ANSI Z308.1-2015
Item - First Aid and Wound Care
Alcohol Pads
Includes
(100) Alcohol Wipes
Unitized
Unitized
Concentration
70%
Alcohol Content
Contains Alcohol
Compatible Manufacturer Part Number
247-O/P, 249-O/P, 6135, 6155, 6175, 90574, 90575, 90576, 90577
Unit Package Type
Packet
Active Ingredient
Isopropyl Alcohol
Format
Wipes
Product Type
Topical Antiseptic
Purpose
Antiseptics
Exterior Package Type
Box
Number of Units Included
100

Description

Topical Antiseptic Wipes, Format Wipes, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Unitized, Size 2 1/4 in x 1 1/8 in, Unit Package Type Packet, Number of Units Included 100, Compatible Manufacturer Part Number 247-O/P, 249-O/P, 6135, 6155, 6175, 90574, 90575, 90576, 90577, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number 488G79, 48ZE18

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.