Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcohol Prep Pads, 1-1/4 x 2-1/4 In, PK10

  • Mfr # 12-011

  • Zoro # G5017564


product price: $1.79
/pk 10, $0.18/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Size
1 x 2 1/2 in
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-011
Zoro #
G5017564
UPC #
738743120111
Country of Origin
Multiple

Dimensions

Size
1 x 2 1/2 in
Height
4"
Width
5/8"
Package Height
2 1/4 in
Package Length
4 in
Package Width
3/4 in

Details

Item
Topical Antiseptic Wipes
Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Package Type
Packet
Standards
ANSI Z308.1-2015
Industry Type
Healthcare
Item - First Aid and Wound Care
Alcohol Pads
Application
Antiseptic
Includes
(10) Alcohol Wipes
Unitized
Unitized
Color
Clear
Concentration
70%
Alcohol Content
Contains Alcohol
Active Ingredient
Isopropyl Alcohol
Format
Wipes
Purpose
Antiseptics
Compatible Manufacturer Part Number
260-U/FAO, 90572
Product Type
Topical Antiseptic
Unit Package Type
Packet
Exterior Package Type
Box
Number of Units Included
10

Description

Topical Antiseptic Wipes, Format Wipes, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Unitized, Size 1 x 2 1/2 in, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 260-U/FAO, 90572, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number 48ZE17, Package Height 2 1/4 in, Package Length 4 in, Package Width 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.