ALCOHOL WIPE
- Mfr # H305-001
- Zoro # G822802759
product price:Â
$
0.05
/ea
Sold in multiples of 167 for
$8.35
Key Features
Height
4.38 in
Width
3.5 in
Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H305-001
- Zoro #
- G822802759
- UPC #
- 00092265083058
- Country of Origin
- United States
- Item
- First Aid Gauze, Pads & Wipes
Dimensions
- Height
- 4.38 in
- Width
- 3.5 in
- Length
- 4.25 in
Description
FIRST AID ONLY H305-001 ALCOHOL WIPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.