Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 Ppl, 446 Pc

  • Mfr # 90573

  • Zoro # G5237870


product price: $266.39
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Includes
(100) 1" x 3" Fabric Bandages; (25) Triple Antibiotic Ointment Packs; (1) 4 oz Antiseptic Spray; (1) CPR Mask with One-Way Valve; (2) 4" x 4" Burn Dressings; (2) 4" x 5" Cold Compresses; (2) Sterile Eye Pads; (1) 4 oz Eyewash; (4) Nitrile Gloves; (2) 2" Conforming Gauze Rolls; (1) Scissors; (2) 5" x 9" Trauma Pads; (2) 40" x 40" x 56" Triangular Sling/Bandage; (1) Tweezers; (100) 0.75" x 3" Plastic Bandages; (10) 0.9 g Hand Sanitizer; (1) 4" x 24" Padded Splint; (1) Tourniquet; (4) 3" x 3" Gauze Dressing Pads; (25) Antiseptic Towelettes; (25) 0.9 g First Aid/Burn Cream Packs; (1) 0.5" x 5 yd First Aid Tape; (6) 2" x 4" Fabric Bandages; (8) Knuckle Fabric Bandages; (10) Fingertip Fabric Bandages; (50) Aspirin Tablets; (50) Non-Aspirin Tablets; (4) 4" x 4" Hema-Flex Gauze; (1) 5" x 9" Trauma Pad; (2) Nitrile Gloves; (1) First Aid Guide
Width
4.75"
Height
15"
Standards
ANSI/ISEA Z308.1-2015 Compliant; Class B+ Type I & II; Meets or exceeds Federal OSHA Regulation 1910.151(b)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90573
Zoro #
G5237870
UPC #
92265905732
Country of Origin
China

Dimensions

Width
4.75"
Height
15"
Depth
10.88"

Details

Item
First Aid Kits
Housing Material
Metal
Includes
(100) 1" x 3" Fabric Bandages; (25) Triple Antibiotic Ointment Packs; (1) 4 oz Antiseptic Spray; (1) CPR Mask with One-Way Valve; (2) 4" x 4" Burn Dressings; (2) 4" x 5" Cold Compresses; (2) Sterile Eye Pads; (1) 4 oz Eyewash; (4) Nitrile Gloves; (2) 2" Conforming Gauze Rolls; (1) Scissors; (2) 5" x 9" Trauma Pads; (2) 40" x 40" x 56" Triangular Sling/Bandage; (1) Tweezers; (100) 0.75" x 3" Plastic Bandages; (10) 0.9 g Hand Sanitizer; (1) 4" x 24" Padded Splint; (1) Tourniquet; (4) 3" x 3" Gauze Dressing Pads; (25) Antiseptic Towelettes; (25) 0.9 g First Aid/Burn Cream Packs; (1) 0.5" x 5 yd First Aid Tape; (6) 2" x 4" Fabric Bandages; (8) Knuckle Fabric Bandages; (10) Fingertip Fabric Bandages; (50) Aspirin Tablets; (50) Non-Aspirin Tablets; (4) 4" x 4" Hema-Flex Gauze; (1) 5" x 9" Trauma Pad; (2) Nitrile Gloves; (1) First Aid Guide
Standards
ANSI/ISEA Z308.1-2015 Compliant; Class B+ Type I & II; Meets or exceeds Federal OSHA Regulation 1910.151(b)
Net Weight
9.18 lbs
First Aid Kit Mounting Type
Wall
Features
Two-Shelf Case with Medication, For Up To 75 People—446 pieces.
ANSI Class
Class B+
ANSI Standard Met
ANSI/ISEA Z308.1-2015 Compliant; Class B+ Type I & II; Meets or exceeds Federal OSHA Regulation 1910.151(b)

Description

First Aid OnlyTM ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 People, 446 Pieces

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.