Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANSI 2015 Compliant Class A+ Type I & II First Aid Kit, 25 Ppl, 141 Pc

  • Mfr # 90589

  • Zoro # G5237895


product price: $64.15
/ea

Key Features

Housing Material
Plastic
Includes
(50) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packs; (12) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Packs; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (10) 0.9 g Hand Sanitizers; (4) Nitrile Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (6) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pad; (1) 40" x 40" x 56" Triangular Sling/Bandage; (5) Fingertip Fabric Bandages; (5) Knuckle Fabric Bandages; (3) Insect Sting Relief Pads; (1) Tweezers; (12) Aspirin Tablets; (1) First Aid Guide
Width
10"
Height
7"
Standards
ANSI/ISEA Z308.1-2015 Compliant; Class A+ Type I & II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90589
Zoro #
G5237895
UPC #
92265905893
Country of Origin
China

Dimensions

Width
10"
Height
7"
Depth
2.5"

Details

Item
First Aid Kits
Housing Material
Plastic
Includes
(50) 1" x 3" Plastic Bandages; (1) 0.5" x 5 yd First Aid Tape; (10) Triple Antibiotic Ointment Packs; (12) BZK Antiseptic Towelettes; (1) CPR Mask with One-Way Valve; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Packs; (1) 4" x 5" Cold Compress; (2) Sterile Eye Pads; (1) 1 oz Eyewash; (10) 0.9 g Hand Sanitizers; (4) Nitrile Gloves; (1) 2" Conforming Gauze Roll; (1) Scissors; (6) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pad; (1) 40" x 40" x 56" Triangular Sling/Bandage; (5) Fingertip Fabric Bandages; (5) Knuckle Fabric Bandages; (3) Insect Sting Relief Pads; (1) Tweezers; (12) Aspirin Tablets; (1) First Aid Guide
Standards
ANSI/ISEA Z308.1-2015 Compliant; Class A+ Type I & II
First Aid Kit Mounting Type
Wall
Features
For Up to 25 People—141 pieces.
Net Weight
1.6 lbs
ANSI Standard Met
ANSI/ISEA Z308.1-2015 Compliant; Class A+ Type I & II
ANSI Class
Class A+

Description

First Aid OnlyTM ANSI 2015 Compliant Class A+ Type I & II First Aid Kit for 25 People, 141 Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.