Shop FIRST AID ONLY
See all product information
Create Account
ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc
Mfr # 90566
Zoro # G5237362
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Includes
Width
9.38"
Height
9"
Standards
ANSI/ISEA Z308.1-2015 Compliant; Class B Type III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90566
- Zoro #
- G5237362
- UPC #
- 92265905664
- Country of Origin
- China
Dimensions
- Width
- 9.38"
- Height
- 9"
- Depth
- 2.75"
Details
- Item
- First Aid Kits
- Housing Material
- Plastic
- Includes
- Standards
- ANSI/ISEA Z308.1-2015 Compliant; Class B Type III
- Net Weight
- 3 lbs
- Features
- For Up to 50 People—199 pieces.
- First Aid Kit Mounting Type
- Wall
- ANSI Standard Met
- ANSI/ISEA Z308.1-2015 Compliant; Class B Type III
- Number of People Served
- 50
- Number of Components
- 199
Description
First Aid OnlyTM ANSI 2015 Compliant Class B Type III First Aid Kit for 50 People, 199 Pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.