ANSI 2015 SmartCompliance General Business First Aid Station Class A 50 People 241 Pieces

  • Mfr # FAO90608021

  • Zoro # G807046277


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Includes
(25) 1" x 3" Fabric Bandages; (1) 0.5" x 5 yd Tape Bandage; (1) 2" x 4 yd Gauze Roll; (2) Eye Pads; (2) 1 oz Eye Washes; (10) Triple Antibiotic Ointment Packs; (20) BZK Antiseptic Towelettes; (1) BPR Mask with One-Way Valve; (2) Gloves; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (10) 0.9 g Hand Sanitizer; (4) Nitrile Gloves; (1) Scissors; (10) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) Tweezers; (10) 1.5" x 1.5" Patch Bandages; (10) Fingertip Fabric Bandages; (25) 0.75" x 3" Plastic Bandages; (20) Alcohol Cleansing Pads; (20) Ibuprofen Tablets; (20) Non-Aspirin Tablets; (21) Aspirin Tablets; (10) 2 x 2 Gauze Pads; (1) First Aid Guide
Width
13"
Height
14"
Net Weight
6.51 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAO90608021
Zoro #
G807046277
UPC #
92265906081
Country of Origin
China

Dimensions

Width
13"
Height
14"
Depth
4.13"

Details

Item
First Aid Kits
Housing Material
Plastic
Includes
(25) 1" x 3" Fabric Bandages; (1) 0.5" x 5 yd Tape Bandage; (1) 2" x 4 yd Gauze Roll; (2) Eye Pads; (2) 1 oz Eye Washes; (10) Triple Antibiotic Ointment Packs; (20) BZK Antiseptic Towelettes; (1) BPR Mask with One-Way Valve; (2) Gloves; (1) 4" x 4" Burn Dressing; (10) 0.9 g First Aid/Burn Cream Pack; (1) 4" x 5" Cold Compress; (10) 0.9 g Hand Sanitizer; (4) Nitrile Gloves; (1) Scissors; (10) 3" x 3" Gauze Dressing Pads; (2) 5" x 9" Trauma Pads; (1) 40" x 40" x 56" Triangular Sling/Bandage; (1) Tweezers; (10) 1.5" x 1.5" Patch Bandages; (10) Fingertip Fabric Bandages; (25) 0.75" x 3" Plastic Bandages; (20) Alcohol Cleansing Pads; (20) Ibuprofen Tablets; (20) Non-Aspirin Tablets; (21) Aspirin Tablets; (10) 2 x 2 Gauze Pads; (1) First Aid Guide
Net Weight
6.51 lbs
First Aid Kit Mounting Type
Wall
Features
Large 50 Person SmartCompliance First Aid Cabinet with Medications—241 pieces.
ANSI Standard Met
ANSI/ISEA Z308.1-2015 Compliant; Class A+
ANSI Class
Class A+

Description

This general business kit is ideal for businesses offices and worksites The swingout door and easytocarry handle add extra convenience Clearly labeled compartments create a cabinet that is easy to use and restock Expansion pocket allows you to customize your cabinet to meet your needs This unique cabinet design eliminates disorganized and missing supplies Conveniently wall mountable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.