Zoro Homepage

ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case

  • Mfr # 91064

  • Zoro # G5241039


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Includes
Width
11.5"
Height
13"
First Aid Kit Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91064
Zoro #
G5241039
UPC #
92265910644
Country of Origin
China

Dimensions

Width
11.5"
Height
13"
Depth
3.25"

Details

Item
First Aid Kits
Housing Material
Plastic
Includes
First Aid Kit Mounting Type
Wall
Net Weight
3.55 lbs

Description

First Aid OnlyTM ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.