Shop FIRST AID ONLY
See all product information
Create Account
ANSI-Compliant First Aid Kit, 64 Pieces, Plastic Case
Mfr # 238-AN
Zoro # G001956037
product price:Â $33.39
/eaKey Features
Housing Material
Plastic
Includes
Bandages; Compresses; Triangular Sling Bandage; Gauze Pads; Antiseptic Towelettes; First Aid Tape; Exam Gloves; Burn Relief
Width
7.75"
Height
4.5"
Standards
ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 238-AN
- Zoro #
- G001956037
- UPC #
- 92265262385
- Country of Origin
- China
Dimensions
- Width
- 7.75"
- Height
- 4.5"
- Depth
- 2.38"
Details
- Item
- First Aid Kits
- Housing Material
- Plastic
- Includes
- Bandages; Compresses; Triangular Sling Bandage; Gauze Pads; Antiseptic Towelettes; First Aid Tape; Exam Gloves; Burn Relief
- Standards
- ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements
- Features
- 10 Unit First Aid Kit—64 pieces.
- Net Weight
- 2 lbs
- First Aid Kit Mounting Type
- Wall
- ANSI Standard Met
- ANSI Z308.1-2009 Compliant; Meets or exceeds OSHA Requirements
- Number of Components
- 64
- Number of People Served
- 10
Description
Full-color schematic helps with product location and reordering. Case is wall-mountable (hardware included). Kit contains bandages, compresses, triangular/sling bandage, gauze pads, antiseptic towelettes, first aid tape, exam gloves, and burn relief.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.