Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antibiotic Ointment, Packet, 0.9g, PK10

  • Mfr # A4003

  • Zoro # G4176803


product price: $3.29
/pk 10, $0.33/ea

Key Features

Application - First Aid and Wound Care
Antibiotics
Formula
Neomycin Sulfate
Size
0.9 g
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4003
Zoro #
G4176803
UPC #
092265140034
Country of Origin
Multiple

Dimensions

Size
0.9 g
Size - First Aid and Wound Care
0.03 oz
Package Length
4 1/8 in
Package Height
2 in
Package Width
3/4 in

Details

Item
Topical Antibiotic Ointment
Application - First Aid and Wound Care
Antibiotics
Formula
Neomycin Sulfate
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Includes
(10) Antibiotic Packets
Industry Type
Healthcare
Application
Antibiotics
Item - First Aid and Wound Care
Antibiotics
Package Type
BOX
Standards
ANSI Z308.1-2015
Unitized
Unitized
Concentration
3.5 mg
Exterior Package Type
Box
Product Type
Topical Antibiotic
Purpose
Antibiotics
Compatible Manufacturer Part Number
238-AN, 239-AN, 240-AN, 241-AN, 242-AN, 243-AN, 90572
Format
Ointment
Unit Package Type
Packet
Number of Units Included
10
Active Ingredient
Neomycin Sulfate
Alcohol Content
Contains Alcohol

Description

Topical Antibiotic Ointment, Format Ointment, Active Ingredient Neomycin Sulfate, Concentration 3.5 mg, Unitized Unitized, Size 0.9 g, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 238-AN, 239-AN, 240-AN, 241-AN, 242-AN, 243-AN, 90572, Purpose Antibiotics, Alcohol Content Contains Alcohol, Exterior Package Type Box, Product Type Topical Antibiotic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number 3JLT4, 48ZE17, 6XND5, 6XND6, 6XND7, 6XND9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.