Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antiseptic, 4-3/4in x 7-3/4in, PK100

  • Mfr # J308

  • Zoro # G9996411


product price: $9.35
/pk 100, $0.09/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
0.13% Benzalkonium Chloride
Size
4 3/4 in x 7 3/4 in
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J308
Zoro #
G9996411
UPC #
092265103084
Country of Origin
China

Dimensions

Size
4 3/4 in x 7 3/4 in
Package Height
6 1/2 in
Package Width
4 1/2 in
Package Length
5 3/4 in

Details

Item
Topical Antiseptic Wipes
Application - First Aid and Wound Care
Antiseptics
Formula
0.13% Benzalkonium Chloride
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
100
Item - First Aid and Wound Care
BZK Wipe
Includes
(100) Antiseptic Wipes
Industry Type
Healthcare
Application
Antiseptics
Standards
ANSI Z308.1-2015
Package Type
BOX
Unitized
Unitized
Concentration
0.13%
Unit Package Type
Packet
Active Ingredient
Benzalkonium Chloride
Format
Wipes
Number of Units Included
100
Alcohol Content
Alcohol Free
Exterior Package Type
Box
Purpose
Antiseptics
Product Type
Topical Antiseptic

Description

Topical Antiseptic Wipes, Format Wipes, Active Ingredient Benzalkonium Chloride, Concentration 0.13 Percent, Unitized Unitized, Size 4 3/4 in x 7 3/4 in, Unit Package Type Packet, Number of Units Included 100, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number Not Applicable, Package Height 6 1/2 in, Package Length 5 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.