Zoro Homepage

Antiseptic, Bottle, 4 oz.

  • Mfr # 13-080

  • Zoro # G5010573


product price: $5.75
/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
0.13% Benzalkonium Chloride
Size
4 oz
Form - First Aid and Wound Care
Spray
Package Type - First Aid and Wound Care
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-080
Zoro #
G5010573
UPC #
738743130806
Country of Origin
United States

Dimensions

Size
4 oz
Size - First Aid and Wound Care
4 oz
Height
6"
Width
1-1/4"

Details

Item
Topical Antiseptic Spray
Application - First Aid and Wound Care
Antiseptics
Formula
0.13% Benzalkonium Chloride
Form - First Aid and Wound Care
Spray
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Industry Type
Healthcare
Application
Antiseptic
Package Type
Bottle
Item - First Aid and Wound Care
BZK Antiseptic Spray
Color
Clear
Unitized
Bulk
Concentration
0.13%
Product Type
Topical Antiseptic
Unit Package Type
Bottle
Purpose
Antiseptics
Exterior Package Type
Bottle
Active Ingredient
Benzalkonium Chloride
Alcohol Content
Alcohol Free
Format
Spray
Number of Units Included
1
Compatible Manufacturer Part Number
247-O/P, 249-O/P, 6135, 6155, 6175, 90572, 90573, 90574, 90575, 90576, 90577

Description

Topical Antiseptic Spray, Format Spray, Active Ingredient Benzalkonium Chloride, Concentration 0.13 Percent, Unitized Bulk, Size 4 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number 247-O/P, 249-O/P, 6135, 6155, 6175, 90572, 90573, 90574, 90575, 90576, 90577, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle, Product Type Topical Antiseptic, Compatible Grainger Part Number 488G79, 48ZE17, 48ZE18

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.